JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Slip Nut, Plastic, Pipe Dia 1 1/4 In, PK10

VALUE BRAND| Zoro #: G0267644| Mfr #: 1PPB6

$6.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0267644 Mfr #: 1PPB6
Connection: Slip JointItem: Slip-Nut And Washer
Color/Finish: White/PlasticType: Lavatory
Pipe Dia. (In.): 1-1/4Material of Construction: polypropylene
Includes: WashersCountry of Origin (subject to change): China

Product Description

Slip-Nut And Washer, Lavatory, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/4 In., For Use With Slip Nut, Slip Connection, Includes Washers, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.