Slip Nut, Plastic, Pipe Dia 1 1/4 In, PK10

VALUE BRAND| Zoro #: G2366603| Mfr #: 1PPB8

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2366603 Mfr #: 1PPB8
Includes: -Standards: -
Connection: Slip JointLength (In.): -
Gauge: -Type: Lavatory
Pipe Dia. (In.): 1-1/4Material of Construction: Polypropylene
Item: Repair Lavatory Slip-Nut w/WasherColor/Finish: White/Plastic
Country of Origin (subject to change): United States

Product Description

Repair Lavatory Slip-Nut with Washer, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/4 In., For Use With Repairing Slip Nuts, Slip Connection, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.