KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slip-On Cross, Nom Pipe Size 1 1/4 In

VALUE BRAND| Zoro #: G1294081| Mfr #: 4NXT9

$11.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Structural Pipe Fitting
Resists: Corrosion
Dia.: 1.66"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294081 Mfr #: 4NXT9
Item: Structural Pipe FittingResists: Corrosion
Dia.: 1.66"Type: Slip-On Cross
Nominal Pipe Size (In.): 1-1/4Material: Cast iron
Material Tensile Strength (Lb.): Over 50,000Setscrew: Case-hardened
Standards: A153, A536-84Country of Origin (subject to change): India

Description

Structural Pipe Fitting, Type Slip-On Cross, Nominal Pipe Size (In.) 1-1/4, Dia. 1.66 In., Material Tensile Strength (Lb.) Over 50,000, Material Cast Iron, Setscrew Case-Hardened, Resists Corrosion, Standards A153, A536-84

Reviews