STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1/2" Welded Black Steel Slip On Flange

VALUE BRAND| Zoro #: G1409046| Mfr #: 4TWX4

$2.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Basic Fitting Material: Metal
Max. Pressure: 150 psi@450 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409046 Mfr #: 4TWX4
Fitting Schedule/Class: Class 150Basic Fitting Material: Metal
Max. Pressure: 150 psi@450 Degrees FFitting Connection Type: Welded
Saturated Steam Pressure: 150 PSISpecific Fitting Shape: Slip On Flange
Pipe Size (Fittings): 1/2"Pipe Fitting Material: Black Steel
Basic Fitting Shape: FlangeItem: Slip On Flange
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedCountry of Origin (subject to change): China

Description

Slip On Flange, Pipe Fitting Material Black Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1/2 In., Fitting Connection Type Welded, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 150 psi@450 Degrees F, Saturated Steam Pressure 150 PSI

Reviews