Slip On Flange, Forged, 3/4 In, 316 SS

VALUE BRAND| Zoro #: G2236787| Mfr #: S1036SO006N

$70.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236787 Mfr #: S1036SO006N
Standards: ASME B16.5Max. Pressure: 720 psi
Max. Steam Pressure: 300 psiFitting Schedule/Class: Class 300
Fitting Connection Type: Slip OnBasic Fitting Material: Metal
Basic Fitting Shape: FlangeItem: Slip-On Flange
Fittings Sub-Category: FlangesSpecific Fitting Shape: Flange
Outside Dia.: 4-5/8"Pipe Size (Fittings): 3/4"
Pipe Fitting Material: Forged 316 Stainless SteelNumber of Holes: 8
Country of Origin (subject to change): China

Product Description

Slip-On Flange, Forged, Pipe Size 3/4 In., Slip On Connection, Material of Construction 316 Stainless Steel, Outside Dia. 4-5/8 In., Pressure (PSI) 300, WOG PSI @; 150 F 300, Standards ASME B16.5

Product Reviews