Zoro Select
Slip Over Cone Weight, Black, 16 In L, Weight: 6 lb
Mfr # 6FGY3
Zoro # G2246641
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1 1/4 in
- Width 16 in
- Weight 6 lb
- Material Rubber
Explore More Products
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L 6FGY4
- ZORO SELECT Solar Barricade Light, 7" Head dia., LED 03-10-BSBL
- ZORO SELECT Solar Barricade Light, LED, 7-1/2in 5785445
- ZORO SELECT 7" Barricade Light, LED 03-10-WAYDC
- ZORO SELECT Solar Barricade Light, LED, 7-1/2" 5785469
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED SLM350C
- CORTINA SAFETY PRODUCTS Cone Light, 4 In., 6V Lantern Battery 03-10-CLG
- FLAREALERT Chaselight Storage Bag B5
- CORTINA SAFETY PRODUCTS Solar Barricade Light, LED, Red/Yellow 03-10-RSBLG
- FEDERAL SIGNAL Beacon Warning Light, Red, LED SLM350R
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED SLM350B
- Zoro Select Barricade Lights