SlipOnFlange, PipeS 1 1/2 In., OD 5 In.

VALUE BRAND| Zoro #: G1510117| Mfr #: 4HWT4

$38.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1510117 Mfr #: 4HWT4
Standards: ANSI B16.5, ASTM A182Max. Pressure: 150 psi
Fitting Schedule/Class: Class 150Fitting Connection Type: Welded
Basic Fitting Material: MetalBasic Fitting Shape: Flange
Item: Slip-On FlangeFittings Sub-Category: Flanges
Specific Fitting Shape: FlangeTemp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 5"Number of Holes: 4
Pipe Size (Fittings): 1-1/2"Pipe Fitting Material: 304 Stainless Steel
Country of Origin (subject to change): China

Product Description

Slip-On Flange, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type Welded, Max. Pressure 150 psi, Outside Dia. 5 In., Number of Holes 4, Temp. Range -60 Degrees to 450 Degrees F, Standards ANSI B16.5, ASTM A182

Product Reviews