SlipOnFlange, PipeS 2 1/2 In., OD 7 In.

VALUE BRAND| Zoro #: G1469991| Mfr #: 4HWT6

$101.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1469991 Mfr #: 4HWT6
Standards: ANSI B16.5, ASTM A182Number of Holes: 4
Max. Pressure: 150 psiFitting Schedule/Class: Class 150
Fitting Connection Type: WeldedBasic Fitting Material: Metal
Basic Fitting Shape: FlangeItem: Slip-On Flange
Pipe Fitting Material: 304 Stainless SteelFittings Sub-Category: Flanges
Specific Fitting Shape: FlangeTemp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 7"Pipe Size (Fittings): 2-1/2"
Country of Origin (subject to change): China

Product Description

Slip-On Flange, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type Welded, Max. Pressure 150 psi, Outside Dia. 7 In., Number of Holes 4, Temp. Range -60 Degrees to 450 Degrees F, Standards ANSI B16.5, ASTM A182

Product Reviews

Save 15%. Sign up for Z-mail.