20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1-1/4" Welded SS Slip-On Flange

VALUE BRAND| Zoro #: G0748447| Mfr #: 4HWU4

$40.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0748447 Mfr #: 4HWU4
Standards: ANSI B16.5, ASTM A182Max. Pressure: 150 psi
Fitting Schedule/Class: Class 150Fitting Connection Type: Welded
Basic Fitting Material: MetalBasic Fitting Shape: Flange
Item: Slip-On FlangePipe Fitting Material: 316 Stainless Steel
Fittings Sub-Category: FlangesSpecific Fitting Shape: Flange
Temp. Range: -60 Degrees to 450 Degrees FPipe Size (Fittings): 1-1/4"
Outside Dia.: 4-5/8"Number of Holes: 4
Country of Origin (subject to change): China

Product Description

Slip-On Flange, Pipe Fitting Material 316 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type Welded, Max. Pressure 150 psi, Outside Dia. 4-5/8 In., Number of Holes 4, Temp. Range -60 Degrees to 450 Degrees F, Standards ANSI B16.5, ASTM A182

Product Reviews

Save 15%. Sign up for Z-mail.