Slope Top Kit, 1 Frame, W 12, D 15, Gray

VALUE BRAND| Zoro #: G1307354| Mfr #: 4RZP9

$17.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1307354 Mfr #: 4RZP9
Finish: Powder CoatedItem: Sloping-Top Kit
Material: SteelSub-Category: Sloping Top, 1 Wide
Lock: -Overall Width: 12"
Overall Depth: 15"Color: Gray
Country of Origin (subject to change): China

Product Description

Sloping Top Kit, 1 Frame Wide, Overall Width 12 In, Overall Depth 15 In, Overall Height 5 In, Color Gray, Material Cold Rolled Steel, Powder Coat Finish, Fits Locker Size D 15 In, Fits Locker Size W 12 In

Product Reviews

Save 15%. Sign up for Z-mail.