Slope Top Kit, 1 Frame, W 18, D 21, Gray

VALUE BRAND| Zoro #: G2139986| Mfr #: 4RZR4

$27.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2139986 Mfr #: 4RZR4
Finish: Powder CoatedItem: Sloping-Top Kit
Material: SteelSub-Category: Sloping Top, 1 Wide
Overall Depth: 21"Color: Gray
Lock: -Overall Width: 18"
Country of Origin (subject to change): China

Product Description

Sloping Top Kit, 1 Frame Wide, Overall Width 18 In, Overall Depth 21 In, Overall Height 7 In, Color Gray, Material Cold Rolled Steel, Powder Coat Finish, Fits Locker Size D 21 In, Fits Locker Size W 18 In

Product Reviews

Save 15%. Sign up for Z-mail.