Slope Top Kit, 1 Frame, W 18, D 21, Tan

VALUE BRAND |Zoro #: G0715784|Mfr #: 4RZR5

$28.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0715784 Mfr #: 4RZR5
Finish: Powder CoatedItem: Sloping-Top Kit
Material: SteelSub-Category: Sloping Top, 1 Wide
Lock: -Overall Depth: 21"
Color: TanOverall Width: 18"
Country of Origin (subject to change): China

Product Description

Sloping Top Kit, 1 Frame Wide, Overall Width 18 In, Overall Depth 21 In, Overall Height 7 In, Color Tan, Material Cold Rolled Steel, Powder Coat Finish, Fits Locker Size D 21 In, Fits Locker Size W 18 In

Product Reviews

Save 15% when you sign up for Z-mail.