Slope Top Kit, 1 Frame Wide, W12, D12, Gray

VALUE BRAND| Zoro #: G0428145| Mfr #: 2HFL8

$14.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0428145 Mfr #: 2HFL8
Material: steelItem: Sloping-Top Kit
Finish: Powder CoatedSub-Category: Sloping Top, 1 Wide
Overall Width: 12"Overall Depth: 12"
Color: GrayCountry of Origin (subject to change): China

Product Description

Sloping Top Kit, 1 Frame Wide, Overall Width 12 In, Overall Depth 12 In, Gray, Cold Rolled Steel, Powder Coat Finish, Fits Locker Size D 12 In, Fits Locker Size W 12 In

Product Reviews

Save 15%. Sign up for Z-mail.