Slope Top Kit, 1 Frame Wide, W12, D18, Gray

VALUE BRAND| Zoro #: G1518343| Mfr #: 2HFN1

$19.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Overall Depth: 18"
Item: Sloping-Top Kit
Material: steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1518343 Mfr #: 2HFN1
Overall Depth: 18"Item: Sloping-Top Kit
Material: steelSub-Category: Sloping Top, 1 Wide
Overall Width: 12"Finish: Powder Coated
Color: GrayCountry of Origin (subject to change): China

Product Description

Sloping Top Kit, 1 Frame Wide, Overall Width 12 In, Overall Depth 18 In, Gray, Cold Rolled Steel, Powder Coat Finish, Fits Locker Size D 18 In, Fits Locker Size W 12 In

Product Reviews