Slope Top Kit, 1 Frame Wide, W15, D18, Tan

VALUE BRAND| Zoro #: G1008795| Mfr #: 2HFN4

$24.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 15"
Item: Sloping-Top Kit
Lock: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008795 Mfr #: 2HFN4
Overall Width: 15"Item: Sloping-Top Kit
Lock: -Finish: Powder Coated
Color: TanMaterial: steel
Overall Depth: 18"Sub-Category: Sloping Top, 1 Wide
Country of Origin (subject to change): China

Description

Sloping Top Kit, 1 Frame Wide, Overall Width 15 In, Overall Depth 18 In, Tan, Cold Rolled Steel, Powder Coat Finish, Fits Locker Size D 18 In, Fits Locker Size W 15 In

Reviews