1/2" x 2-1/4" OD Plain Finish 18-8 Stainless Steel Slotted Flat Washers, 1 pk.

VALUE BRAND| Zoro #: G1691846| Mfr #: Z9429SS

$17.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1691846 Mfr #: Z9429SS
System of Measurement: InchFlat Washer Type: Slotted Flat Washer
Item: Slotted WasherWasher Basic Material: Stainless Steel
Washer Outside Dia.: 2-1/4"Washer Material Grade: 18-8
Fastener Finish: PlainSlot Width: 17/32"
Thickness Tolerance: +/-0.010"Rockwell Hardness: B70
Thickness: 3/8"Fits Bolt Sizes: 1/2"
Country of Origin (subject to change): United States

Product Description

Slotted Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/2 In., Washer Outside Dia. 2-1/4 In., Thickness 3/8 In., Thickness Tolerance +/-0.010 In., Slot Width 17/32 In., Rockwell Hardness B70

Product Reviews

Save 15%. Sign up for Z-mail.