1/2" x 1-7/8" OD Black Oxide Finish Case Hardened Steel Slotted Flat Washer

VALUE BRAND| Zoro #: G2228091| Mfr #: Z9428

$8.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Slotted Flat Washer
Thickness: 3/8"
Washer Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2228091 Mfr #: Z9428
Flat Washer Type: Slotted Flat WasherThickness: 3/8"
Washer Basic Material: SteelFor Use With: For Easy Installation And Removal Without Removing Nut Assembly
Washer Outside Dia.: 1-7/8"Fits Bolt Sizes: 1/2"
Thickness Tolerance: +/-0.015"System of Measurement: Inch
Washer Material Grade: Case HardenedWasher Standards: N/A
Fastener Finish: Black OxideItem: Slotted Washer
Rockwell Hardness: B49Slot Width: 17/32"
Country of Origin (subject to change): United States

Description

Slotted Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 1/2 In., Washer Outside Dia. 1-7/8 In., Thickness 3/8 In., Thickness Tolerance +/-0.015 In., Slot Width 17/32 In., Rockwell Hardness B49

Reviews