Slot Washer, 3/8" Bolt, 18-8 SS, 1-1/4" OD

VALUE BRAND| Zoro #: G1524704| Mfr #: Z9424SS

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Slotted Washer
Washer Material Grade: 18-8
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1524704 Mfr #: Z9424SS
Item: Slotted WasherWasher Material Grade: 18-8
Package Quantity: 1Washer Outside Dia.: 1-1/4"
For Use With: Screws and StudsFits Bolt Sizes: 3/8"
Washer Basic Material: Stainless SteelSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Slotted Flat Washer
Thickness: 3/8"Thickness Tolerance: +/-0.010"
Fastener Finish: PlainSlot Width: 13/32"
Country of Origin (subject to change): United States

Product Description

Slotted Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 3/8 In., Washer Outside Dia. 1-1/4 In., Thickness 3/8 In., Thickness Tolerance +/-0.010 In., Slot Width 13/32 In., Rockwell Hardness B70

Product Reviews