3/8" x 1-3/4" OD Black Oxide Finish Case Hardened Steel Slotted Flat Washers, 1 pk.

VALUE BRAND| Zoro #: G0522812| Mfr #: Z9426

$10.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0522812 Mfr #: Z9426
System of Measurement: InchFlat Washer Type: Slotted Flat Washer
Item: Slotted WasherFits Bolt Sizes: 3/8"
Washer Standards: N/AWasher Basic Material: Steel
Washer Outside Dia.: 1-3/4"Washer Material Grade: Case Hardened
Fastener Finish: Black OxideSlot Width: 13/32"
Thickness Tolerance: +/-0.015"Rockwell Hardness: B49
Thickness: 3/8"Country of Origin (subject to change): United States

Product Description

Slotted Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 3/8 In., Washer Outside Dia. 1-3/4 In., Thickness 3/8 In., Thickness Tolerance +/-0.015 In., Slot Width 13/32 In., Rockwell Hardness B49

Product Reviews

Save 15%. Sign up for Z-mail.