Slot Washer, 5/16" Bolt, 18-8 SS, 1-1/4" OD

VALUE BRAND |Zoro #: G0526102|Mfr #: Z9422SS

$7.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0526102 Mfr #: Z9422SS
System of Measurement: InchFlat Washer Type: Slotted Flat Washer
Item: Slotted WasherWasher Basic Material: Stainless Steel
Washer Outside Dia.: 1-1/4"Washer Material Grade: 18-8
Fastener Finish: PlainSlot Width: 11/32"
Thickness Tolerance: +/-0.010"Rockwell Hardness: B70
Thickness: 5/16"Fits Bolt Sizes: 5/16"
Country of Origin (subject to change): United States

Product Description

Slotted Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 5/16 In., Washer Outside Dia. 1-1/4 In., Thickness 5/16 In., Thickness Tolerance +/-0.010 In., Slot Width 11/32 In., Rockwell Hardness B70

Product Reviews

Save 15% when you sign up for Z-mail.