KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" x 1-1/4" OD Black Oxide Finish Case Hardened Steel Slotted Flat Washer

VALUE BRAND| Zoro #: G2269321| Mfr #: Z9422

$6.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Case Hardened
Thickness: 5/16"
Washer Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269321 Mfr #: Z9422
Washer Material Grade: Case HardenedThickness: 5/16"
Washer Basic Material: SteelFastener Finish: Black Oxide
Thickness Tolerance: +/-0.015"Rockwell Hardness: B49
Slot Width: 11/32"Item: Slotted Washer
Washer Standards: N/AFor Use With: For Easy Installation And Removal Without Removing Nut Assembly
Fits Bolt Sizes: 5/16"System of Measurement: Inch
Flat Washer Type: Slotted Flat WasherWasher Outside Dia.: 1-1/4"
Country of Origin (subject to change): United States

Description

Slotted Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 5/16 In., Washer Outside Dia. 1-1/4 In., Thickness 5/16 In., Thickness Tolerance +/-0.015 In., Slot Width 11/32 In., Rockwell Hardness B49

Reviews