JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

7/16" x 1-7/8" OD Plain Finish 18-8 Stainless Steel Slotted Flat Washers, 1 pk.

VALUE BRAND| Zoro #: G1594171| Mfr #: Z9428SS

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1594171 Mfr #: Z9428SS
System of Measurement: InchItem: Slotted Washer
Flat Washer Type: Slotted Flat WasherFits Bolt Sizes: 7/16"
Washer Basic Material: Stainless SteelWasher Outside Dia.: 1-7/8"
Washer Material Grade: 18-8Fastener Finish: Plain
Slot Width: 17/32"Thickness Tolerance: +/-0.010"
Rockwell Hardness: B70Thickness: 3/8"
Country of Origin (subject to change): United States

Product Description

Slotted Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 7/16 In., Washer Outside Dia. 1-7/8 In., Thickness 3/8 In., Thickness Tolerance +/-0.010 In., Slot Width 17/32 In., Rockwell Hardness B70

Product Reviews

Save 15%. Sign up for Z-mail.