Slotted Drive Screw, Flat, 4-40x1, PK50

VALUE BRAND| Zoro #: G1221647| Mfr #: 010440S100

$1.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1221647 Mfr #: 010440S100
Material: NylonHead Height: 0.045"
Class: 2A/2BDrive Size: 0.020"
Point Material: NylonFinish: Natural
Meets: IFIDrive Type: Slotted
Temp. Range (F): -40 To 185Thread Size: 4-40
Point Type: FlatSystem of Measurement: Inch
Decimal Equivalent: 0.112"Head Width: 0.075"
Overall Length: 1"Item: Slotted Drive Screw
Country of Origin (subject to change): United States

Product Description

Slotted Drive Screw, Nylon, Finish Natural, Thread Size 4-40, Point Type Flat, Point Material Nylon, Drive Type Slotted, Drive Size 0.020 In., Decimal Equivalent 0.112 In., Overall Length 1 In., Head Width 0.075 In., Head Height 0.045 In., Temp. Range (F) -40 to 185, Class 2A/2B, Meets IFI, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.