JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Slotted Shelving, Galvanized Steel

VALUE BRAND| Zoro #: G1706923| Mfr #: 1WDT5

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1706923 Mfr #: 1WDT5
Height: 5/8"Item: Slotted Shelving
Color: silverGauge: 18
Shelf Capacity: 200 lb.Material: Galvanized Steel
Width: 32"Depth: 8"
Country of Origin (subject to change): China

Product Description

Slotted Shelving, Material Galvanized Steel, Gauge 18, Silver, Width 32 In., Depth 8 In., Height 5/8 In., Shelf Capacity 200 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.