Slotted Shelving, Particleboard

VALUE BRAND| Zoro #: G1807041| Mfr #: 1WDU1

$16.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1807041 Mfr #: 1WDU1
Item: Slotted ShelvingHeight: 5/8"
Color: WhiteMaterial: Particleboard
Width: 36"Depth: 8"
Shelf Capacity: 200 lb.Country of Origin (subject to change): China

Product Description

Slotted Shelving, Material Particleboard, White, Width 36 In., Depth 8 In., Height 5/8 In., Shelf Capacity 200 lb.

Product Reviews

Save 15%. Sign up for Z-mail.