KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slotted Shelving, Particleboard

VALUE BRAND| Zoro #: G1741196| Mfr #: 1WDU2

$35.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width:
Item:
Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1741196 Mfr #: 1WDU2
Width: Item:
Color: Depth: 10"
Height: Material: Particleboard
Shelf Capacity: 200 lb.Country of Origin (subject to change): China

Description

Slotted Shelving, Material Particleboard, White, Width 48 In., Depth 10 In., Height 5/8 In., Shelf Capacity 200 lb.

Reviews