Slotted Shelving, Particleboard

VALUE BRAND| Zoro #: G1995393| Mfr #: 1WDU5

$40.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1995393 Mfr #: 1WDU5
Item: Slotted ShelvingHeight: 5/8"
Color: WhiteWidth: 72"
Depth: 12"Shelf Capacity: 200 lb.
Material: ParticleboardCountry of Origin (subject to change): China

Product Description

Slotted Shelving, Material Particleboard, White, Width 72 In., Depth 12 In., Height 5/8 In., Shelf Capacity 200 lb.

Product Reviews

Save 15%. Sign up for Z-mail.