Slotted Shelving, Particleboard

VALUE BRAND| Zoro #: G1606604| Mfr #: 1WDU6

$45.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1606604 Mfr #: 1WDU6
Item: Slotted ShelvingHeight: 5/8"
Color: WHITEDepth: 16"
Shelf Capacity: 200 lb.Material: Particleboard
Width: 60"Country of Origin (subject to change): China

Product Description

Slotted Shelving, Material Particleboard, White, Width 60 In., Depth 16 In., Height 5/8 In., Shelf Capacity 200 lb.
Save 15%. Sign up for Z-mail.