Slotted Shelving, Steel

VALUE BRAND| Zoro #: G2248915| Mfr #: 2HFW2

$136.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width:
Gauge: 18
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2248915 Mfr #: 2HFW2
Width: Gauge: 18
Item: Color:
Height: Depth: 12"
Material: steelShelf Capacity: 200 lb.
Country of Origin (subject to change): China

Description

Slotted Shelving, Material Steel, Gauge 18, Silver, Width 32 In., Depth 12 In., Height 5/8 In., Shelf Capacity 200 lb.

Reviews