Slotted Shelving, W 32 In, D 16 In, SS

VALUE BRAND| Zoro #: G0270331| Mfr #: 2HFW4

$128.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0270331 Mfr #: 2HFW4
Item: Slotted ShelvingHeight: 5/8"
Color: -Width: 32"
Depth: 16"Country of Origin (subject to change): China

Product Description

Slotted Shelving, -, Width 32 In., Depth 16 In., Height 5/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.