1-1/4" x 3" OD Black Oxide Finish Case Hardened Steel Slotted Flat Washer

VALUE BRAND| Zoro #: G0616104| Mfr #: Z9437

$23.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Slotted Washer
Washer Material Grade: Case Hardened
Washer Outside Dia.: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0616104 Mfr #: Z9437
Item: Slotted WasherWasher Material Grade: Case Hardened
Washer Outside Dia.: 3"For Use With: For Easy Installation And Removal Without Removing Nut Assembly
Fits Bolt Sizes: 1-1/4"Washer Basic Material: Steel
System of Measurement: InchRockwell Hardness: B49
Flat Washer Type: Slotted Flat WasherWasher Standards: N/A
Thickness: 7/16"Thickness Tolerance: +/-0.015"
Fastener Finish: Black OxideSlot Width: 1-5/16"
Country of Origin (subject to change): United States

Description

Slotted Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 1-1/4 In., Washer Outside Dia. 3 In., Thickness 7/16 In., Thickness Tolerance +/-0.015 In., Slot Width 1-5/16 In., Rockwell Hardness B49

Reviews