KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 2-1/2" OD Black Oxide Finish Case Hardened Steel Slotted Flat Washer

VALUE BRAND| Zoro #: G1122712| Mfr #: Z9434

$20.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Case Hardened
Thickness: 7/16"
Washer Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1122712 Mfr #: Z9434
Washer Material Grade: Case HardenedThickness: 7/16"
Washer Basic Material: SteelFastener Finish: Black Oxide
Thickness Tolerance: +/-0.015"Rockwell Hardness: B49
Slot Width: 1-1/32"Item: Slotted Washer
Washer Standards: N/AFor Use With: For Easy Installation And Removal Without Removing Nut Assembly
Fits Bolt Sizes: 1"System of Measurement: Inch
Flat Washer Type: Slotted Flat WasherWasher Outside Dia.: 2-1/2"
Country of Origin (subject to change): United States

Description

Slotted Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 1 In., Washer Outside Dia. 2-1/2 In., Thickness 7/16 In., Thickness Tolerance +/-0.015 In., Slot Width 1-1/32 In., Rockwell Hardness B49

Reviews