THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1" x 3" OD Black Oxide Finish Case Hardened Steel Slotted Flat Washer

VALUE BRAND| Zoro #: G1146756| Mfr #: Z9442

$27.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Slotted Washer
Washer Material Grade: Case Hardened
Washer Outside Dia.: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1146756 Mfr #: Z9442
Item: Slotted WasherWasher Material Grade: Case Hardened
Washer Outside Dia.: 3"For Use With: For Easy Installation And Removal Without Removing Nut Assembly
Fits Bolt Sizes: 1"Washer Basic Material: Steel
System of Measurement: InchRockwell Hardness: B49
Flat Washer Type: Slotted Flat WasherWasher Standards: N/A
Thickness: 9/16"Thickness Tolerance: +/-0.015"
Fastener Finish: Black OxideSlot Width: 1-1/32"
Country of Origin (subject to change): United States

Description

Slotted Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 1 In., Washer Outside Dia. 3 In., Thickness 9/16 In., Thickness Tolerance +/-0.015 In., Slot Width 1-1/32 In., Rockwell Hardness B49

Reviews