KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10 x 3/4" OD Plain Finish 18-8 Stainless Steel Slotted Flat Washer

VALUE BRAND| Zoro #: G1849933| Mfr #: Z9420SS

$6.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: 18-8
Thickness: 1/4"
Washer Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849933 Mfr #: Z9420SS
Washer Material Grade: 18-8Thickness: 1/4"
Washer Basic Material: Stainless SteelFastener Finish: Plain
Thickness Tolerance: +/-0.010"Rockwell Hardness: B70
Slot Width: 9/32"Item: Slotted Washer
For Use With: Screws and StudsFits Bolt Sizes: #10
Package Quantity: 1System of Measurement: Inch
Flat Washer Type: Slotted Flat WasherWasher Outside Dia.: 3/4"
Country of Origin (subject to change): United States

Description

Slotted Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #10, Washer Outside Dia. 3/4 In., Thickness 1/4 In., Thickness Tolerance +/-0.010 In., Slot Width 9/32 In., Rockwell Hardness B70

Reviews