DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Smoke Seal, 3 ft., Brown, TPE Rubber

VALUE BRAND| Zoro #: G2319536| Mfr #: 5020B-36

$6.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2319536 Mfr #: 5020B-36
Overall Width: 7/16"Standards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22
Overall Length: 3 ft.Overall Height: 7/16"
Insert Material: TPE RubberStays Flexible to: 0 Degrees to 190 Degrees F
Item: Smoke SealSold As: Roll
Insert Color: BrownMounting Type: Self-Adhesive
Material: TPE RubberProjection: 7/16"
Color: BrownCountry of Origin (subject to change): United States

Product Description

Smoke Seal, Overall Length 3 ft., Overall Width 7/16 In., Overall Height 7/16 In., Color Brown, Material TPE Rubber, Insert Color Brown, Insert Material TPE Rubber, Mounting Type Self-Adhesive, Stays Flexible to 0 Degrees to 190 Degrees F, Projection 7/16 In., For Use With 36 In. W Doors, Sold As Roll, Standards UL Classified UL10C Category H, ANSI/BHMA Certified A156.22

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.