Smoke Seal, 6 ft., Charcoal, TPE Rubber

VALUE BRAND| Zoro #: G1937573| Mfr #: 5020C-72

$13.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1937573 Mfr #: 5020C-72
Sold As: RollMounting Type: Self-Adhesive
Item: Smoke SealInsert Material: TPE Rubber
Standards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22Color: Charcoal
Overall Length: 6 ft.Overall Height: 7/16"
Material: TPE RubberInsert Color: Brown
Projection: 7/16"Stays Flexible to: 0 Degrees to 190 Degrees F
Overall Width: 7/16"Country of Origin (subject to change): United States

Product Description

Smoke Seal, Overall Length 6 ft., Overall Width 7/16 In., Overall Height 7/16 In., Color Charcoal, Material TPE Rubber, Insert Color Brown, Insert Material TPE Rubber, Mounting Type Self-Adhesive, Stays Flexible to 0 Degrees to 190 Degrees F, Projection 7/16 In., For Use With 36 In. W Doors, Sold As Roll, Standards UL Classified UL10C Category H, ANSI/BHMA Certified A156.22

Product Reviews

Save 15%. Sign up for Z-mail.