0.250" D x 0.280" H Single End A Style Spring Leg Snap Button, 10 pk.

VALUE BRAND| Zoro #: G2232781| Mfr #: A130

$4.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.365"
Type: Single End
Head Dia.: 0.250"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2232781 Mfr #: A130
Width: 0.365"Type: Single End
Head Dia.: 0.250"Round Tubing I.D.: 0.450 to 0.870"
Style: AHead Height: 0.280"
Item: Snap ButtonFinish: zinc
Gauge: .018Package Quantity: 10
Material: C-1050 SteelSquare Tubing I.D.: 0.420 to 0.870"
Country of Origin (subject to change): United States

Description

Snap Button, Type Single End, Style A, C-1050 Steel, Finish Zinc, Head Dia. 0.250 In., Head Height 0.280 In., Round Tubing I.D. 0.450 to 0.870 In., Square Tubing I.D. 0.420 to 0.870 In., .018 Material Thickness, Width 0.365 In., Package Quantity 10

Reviews