KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

0.365" D x 0.370" H Single End A Style Spring Leg Snap Button, 10 pk.

VALUE BRAND| Zoro #: G2128296| Mfr #: A170

$7.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.530"
Type: Single End
Head Dia.: 0.365"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2128296 Mfr #: A170
Width: 0.530"Type: Single End
Head Dia.: 0.365"Round Tubing I.D.: 1.250 to 1.750"
Style: AHead Height: 0.370"
Item: Snap ButtonFinish: zinc
Gauge: .025Package Quantity: 10
Material: C-1050 SteelSquare Tubing I.D.: 1.120 to 1.75"
Country of Origin (subject to change): United States

Description

Snap Button, Type Single End, Style A, C-1050 Steel, Finish Zinc, Head Dia. 0.365 In., Head Height 0.370 In., Round Tubing I.D. 1.250 to 1.750 In., Square Tubing I.D. 1.120 to 1.75 In., .025 Material Thickness, Width 0.530 In., Package Quantity 10

Reviews