0.375" D x 0.370" H Single End A Style Spring Leg Snap Button, 10 pk.

VALUE BRAND| Zoro #: G1602212| Mfr #: A180

$6.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.510"
Type: Single End
Head Dia.: 0.375"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602212 Mfr #: A180
Width: 0.510"Type: Single End
Head Dia.: 0.375"Round Tubing I.D.: 0.700 to 1.370"
Style: AHead Height: 0.370"
Item: Snap ButtonFinish: zinc
Gauge: .025Package Quantity: 10
Material: C-1050 SteelSquare Tubing I.D.: 0.550 to 1.370"
Country of Origin (subject to change): United States

Description

Snap Button, Type Single End, Style A, C-1050 Steel, Finish Zinc, Head Dia. 0.375 In., Head Height 0.370 In., Round Tubing I.D. 0.700 to 1.370 In., Square Tubing I.D. 0.550 to 1.370 In., .025 Material Thickness, Width 0.510 In., Package Quantity 10

Reviews