THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

0.250" D x 0.280" H Single End B Style Dog Leg Snap Button, 10 pk.

VALUE BRAND| Zoro #: G1193202| Mfr #: B130

$4.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Finish: Zinc
Head Dia.: 0.250"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1193202 Mfr #: B130
Package Quantity: 10Finish: Zinc
Head Dia.: 0.250"Width: 0.365"
Square Tubing I.D.: 0.370 to 0.800"Gauge: .018
Type: Single EndStyle: B
Round Tubing I.D.: 0.450 to 0.800"Material: C-1050 Steel
Item: Snap ButtonHead Height: 0.280"
Country of Origin (subject to change): United States

Description

Snap Button, Type Single End, Style B, C-1050 Steel, Finish Zinc, Head Dia. 0.250 In., Head Height 0.280 In., Round Tubing I.D. 0.450 to 0.800 In., Square Tubing I.D. 0.370 to 0.800 In., .018 Material Thickness, Width 0.365 In., Package Quantity 10

Reviews