BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

0.250" D x 0.390" H Single End B Style Dog Leg Snap Button, 10 pk.

VALUE BRAND| Zoro #: G1425085| Mfr #: B134

$4.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Finish: zinc
Head Dia.: 0.250"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1425085 Mfr #: B134
Package Quantity: 10Finish: zinc
Head Dia.: 0.250"Width: 0.350"
Square Tubing I.D.: 0.550 to 1.000"Gauge: .020
Type: Single EndStyle: B
Round Tubing I.D.: 0.550 to 1.000"Material: C-1050 Steel
Item: Snap ButtonHead Height: 0.390"
Country of Origin (subject to change): United States

Description

Snap Button, Type Single End, Style B, C-1050 Steel, Finish Zinc, Head Dia. 0.250 In., Head Height 0.390 In., Round Tubing I.D. 0.550 to 1.000 In., Square Tubing I.D. 0.550 to 1.000 In., .020 Material Thickness, Width 0.350 In., Package Quantity 10

Reviews