KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

0.312" D x 0.370" H Single End B Style Dog Leg Snap Button, 10 pk.

VALUE BRAND| Zoro #: G2336591| Mfr #: B150

$5.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.440"
Type: Single End
Head Dia.: 0.312"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336591 Mfr #: B150
Width: 0.440"Type: Single End
Head Dia.: 0.312"Round Tubing I.D.: 0.550 to 1.000"
Style: BHead Height: 0.370"
Item: Snap ButtonFinish: zinc
Gauge: .020Package Quantity: 10
Material: C-1050 SteelSquare Tubing I.D.: 0.450 to 1.000"
Country of Origin (subject to change): United States

Description

Snap Button, Type Single End, Style B, C-1050 Steel, Finish Zinc, Head Dia. 0.312 In., Head Height 0.370 In., Round Tubing I.D. 0.550 to 1.000 In., Square Tubing I.D. 0.450 to 1.000 In., .020 Material Thickness, Width 0.440 In., Package Quantity 10

Reviews