STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

0.375" D x 0.370" H Double End D Style Spring Leg Snap Button, 5 pk.

VALUE BRAND| Zoro #: G1483142| Mfr #: D181

$4.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Finish: zinc
Head Dia.: 0.375"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1483142 Mfr #: D181
Package Quantity: 5Finish: zinc
Head Dia.: 0.375"Width: 0.530"
Square Tubing I.D.: 0.870 to 1.870"Gauge: .025
Type: Double EndStyle: D
Round Tubing I.D.: 0.870 to 1.870"Material: C-1050 Steel
Item: Snap ButtonHead Height: 0.370"
Country of Origin (subject to change): United States

Description

Snap Button, Type Double End, Style D, C-1050 Steel, Finish Zinc, Head Dia. 0.375 In., Head Height 0.370 In., Round Tubing I.D. 0.870 to 1.870 In., Square Tubing I.D. 0.870 to 1.870 In., .025 Material Thickness, Width 0.530 In., Package Quantity 5

Reviews