0.375" D x 0.440" H Double End D Style Spring Leg Snap Button, 5 pk.

VALUE BRAND| Zoro #: G1460137| Mfr #: D182

$4.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.530"
Type: Double End
Head Dia.: 0.375"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1460137 Mfr #: D182
Width: 0.530"Type: Double End
Head Dia.: 0.375"Round Tubing I.D.: 1.000 to 1.870"
Style: DHead Height: 0.440"
Item: Snap ButtonFinish: zinc
Gauge: .025Package Quantity: 5
Material: C-1050 SteelSquare Tubing I.D.: 1.000 to 1.870"
Country of Origin (subject to change): United States

Description

Snap Button, Type Double End, Style D, C-1050 Steel, Finish Zinc, Head Dia. 0.375 In., Head Height 0.440 In., Round Tubing I.D. 1.000 to 1.870 In., Square Tubing I.D. 1.000 to 1.870 In., .025 Material Thickness, Width 0.530 In., Package Quantity 5

Reviews