Zoro Select
0.240" D x 0.280" H Dual End E Style Spring Leg Snap Button, 5 pk.
Mfr # E130
Zoro # G1385675
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual
- Material Steel
- Style E
- Head Height 0.28 in
- Round Tubing I.D. 0.500 to 0.750 in
Explore More Products
- ZORO SELECT 0.250" D x 0.280" H Double End D Style Spring Leg Snap Button, 5 pk. D131
- ZORO SELECT 0.312" D x 0.370" H Single End A Style Spring Leg Snap Button, 10 pk. A150
- ZORO SELECT 0.312" D x 0.370" H Single End B Style Dog Leg Snap Button, 10 pk. B150
- ZORO SELECT 0.302" D x 0.370" & 0.290" H Dual End E Style Spring Leg Snap Button, 5 pk. E140
- ZORO SELECT 0.365" D x 0.370" H Single End A Style Spring Leg Snap Button, 10 pk. A161
- ZORO SELECT 0.250" D x 0.280" H Single End II Style Spring Leg Snap Button, 5 pk. II130
- ZORO SELECT 0.250" D x 0.390" H Single End A Style Spring Leg Snap Button, 10 pk. A134
- MIDWEST FASTENER 1/4" Nickel Snap Caps 15PK 64307
- MIDWEST FASTENER #12 x 5/8" Nickel Single Stud Turn Buttons 2PK 932642
- ZORO SELECT 0.312" D x 0.370" H Single End II Style Spring Leg Snap Button, 5 pk. II150
- MIDWEST FASTENER Oval Turn Button Washers 10PK 932639
- Zoro Select Snap Buttons