0.302" D x 0.370" & 0.290" H Dual End E Style Spring Leg Snap Button, 5 pk.

VALUE BRAND| Zoro #: G1948222| Mfr #: E140

$5.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Finish: zinc
Head Dia.: 0.302" and 0.302"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1948222 Mfr #: E140
Package Quantity: 5Finish: zinc
Head Dia.: 0.302" and 0.302"Width: 0.440"
Square Tubing I.D.: 0.520 to 1.000"Gauge: .020
Type: DualStyle: E
Round Tubing I.D.: 0.520 to 1.000"Material: C-1050 Steel
Item: Snap ButtonHead Height: 0.370" and 0.290"
Country of Origin (subject to change): United States

Description

Snap Button, Type Dual, Style E, C-1050 Steel, Finish Zinc, Head Dia. 0.302 In. and 0.302 In., Head Height 0.370 In. and 0.290 In., Round Tubing I.D. 0.520 to 1.000 In., Square Tubing I.D. 0.520 to 1.000 In., .020 Material Thickness, Width 0.440 In., Package Quantity 5

Reviews