KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

0.250" D x 0.280" H Single End II Style Spring Leg Snap Button, 5 pk.

VALUE BRAND| Zoro #: G1157396| Mfr #: II130

$11.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.250"
Type: Single End
Head Height: 0.280"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1157396 Mfr #: II130
Width: 0.250"Type: Single End
Head Height: 0.280"Round Tubing I.D.: 0.430 to 0.870"
Style: IIHead Dia.: 0.250"
Item: Snap ButtonGauge: .022
Package Quantity: 5Material: Stainless Steel
Square Tubing I.D.: 0.410 to 0.870"Country of Origin (subject to change): United States

Description

Snap Button, Type Single End, Style II, Stainless Steel, Finish -, Head Dia. 0.250 In., Head Height 0.280 In., Round Tubing I.D. 0.430 to 0.870 In., Square Tubing I.D. 0.410 to 0.870 In., .022 Material Thickness, Width 0.250 In., Package Quantity 5

Reviews