0.375" D x 0.370" H Single End II Style Spring Leg Snap Button, 5 pk.

VALUE BRAND| Zoro #: G1678162| Mfr #: II180

$10.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1678162 Mfr #: II180
Item: Snap ButtonSquare Tubing I.D.: 0.550 to 1.120"
Head Height: 0.370"Head Dia.: 0.375"
Width: 0.375"Type: Single End
Style: IIMaterial: stainless steel
Gauge: .030Round Tubing I.D.: 0.600 to 1.120"
Country of Origin (subject to change): United States

Product Description

Snap Button, Type Single End, Style II, Stainless Steel, Finish -, Head Dia. 0.375 In., Head Height 0.370 In., Round Tubing I.D. 0.600 to 1.120 In., Square Tubing I.D. 0.550 to 1.120 In., .030 Material Thickness, Width 0.375 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.