Snap-In Socket, 6 In Wire Leads, Porcelain

VALUE BRAND| Zoro #: G1686483| Mfr #: 4TGK5

$3.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Snap-In, 6" Wire Leads
Item: Porcelain Socket
Includes: Medium Base E26
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1686483 Mfr #: 4TGK5
Type: Snap-In, 6" Wire LeadsItem: Porcelain Socket
Includes: Medium Base E26Country of Origin (subject to change): China

Description

Porcelain Socket, Includes Medium Base E26, Snap-In, 6 In. Wire Leads

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews