Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Snap Swch, 15A, 1 NO, 1 NC, Pnl Mt Lng Plngr

VALUE BRAND| Zoro #: G0486114| Mfr #: 5JEG4

$4.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Actuator: Panel Mount Long Plunger
Length: 1.823"
Mounting Dimension: 1.00" Centers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486114 Mfr #: 5JEG4
Type of Actuator: Panel Mount Long PlungerLength: 1.823"
Mounting Dimension: 1.00" CentersHousing Material: Phenolic Case and Cover
Actuator Length: 1.82"Max. Pretravel: 0.050"
Over Travel: 0.100"Series: S
Release Force: 3.00 oz.Operating Force: 14.98 oz.
Voltage Rating: 125/250VACHeight: 0.64"
Differential Travel: 0.015"Item: Industrial Snap Action Switch
Contact Form: SPDTOperating Temp. Range: -40 Degrees to 221 Degrees F
Current Rating: 15aTerminal Type: 1/4" Quick Connect
Country of Origin (subject to change): China

Description

Industrial Snap Switch, Series S, Type of Actuator Panel Mount Long Plunger, 1.82 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type 1/4 In. Quick Connect, Operating Force 14.98 oz., Max. Pretravel 0.050 In., Release Force 3.00 oz., Differential Travel 0.015 In., Over Travel 0.100 In., Length 1.823 In., Height 0.64 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -40 Degrees to 221 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews